- 80 Grit
- 11 in Length
- 9 in Width
- Garnet Material
| Color | Brown |
| Backing Wt. | D Weight |
| Wet or Dry | Dry |
| Backing Material | Paper |
| Grit | 80 |
| Micron Grade | 80 μm |
| Coat Type | Open Coat |
| Length | 11 in |
| Material | Garnet |
| Weight | 0.06 LB |
| EAN or UPC | 51144100330 |
| Color | Brown |
| Backing Wt. | D Weight |
| Wet or Dry | Dry |
| Backing Material | Paper |
| Grit | 80 |
| Micron Grade | 80 μm |
| Coat Type | Open Coat |
| Length | 11 in |
| Material | Garnet |
| Weight | 0.06 LB |
| EAN or UPC | 51144100330 |