- 120 Grit
- 11 in Length
- 9 in Width
- Garnet Material
| Micron Grade | 120 μm |
| Material | Garnet |
| Color | Brown |
| Backing Wt. | C Weight |
| Coat Type | Open Coat |
| Backing Material | Paper |
| Wet or Dry | Dry |
| Grit | 120 |
| Length | 11 in |
| Weight | 0.037 LB |
| EAN or UPC | 51144100316 |
| Micron Grade | 120 μm |
| Material | Garnet |
| Color | Brown |
| Backing Wt. | C Weight |
| Coat Type | Open Coat |
| Backing Material | Paper |
| Wet or Dry | Dry |
| Grit | 120 |
| Length | 11 in |
| Weight | 0.037 LB |
| EAN or UPC | 51144100316 |