- Garnet Material
- 150 Grit
description
- Our 3M™ Paper Sheet 130N is a general purpose open coat garnet abrasive sanding paper constructed on a tough, C-weight backing. The durable backing makes this sheet an ideal product for coarse hand sanding in earlier stages of woodworking operations.
features
- Durable C-weight paper backing supports courser sanding
- Natural garnet grain is excellent for soft woods, consistent finishes
- Highly desirable open coat construction resists loading
- Easily cuts and folds to reach critical corners and recesses
- Ideal for intermediate hand sanding on bare and unfinished wood
| Length | 11 in |
| Wet or Dry | Dry |
| Backing Material | Paper |
| Color | Brown |
| Backing Wt. | C Weight |
| Coat Type | Open Coat |
| Grit | 150 |
| Material | Garnet |
| Micron Grade | 150 μm |
| Weight | 0.032 LB |
| EAN or UPC | 51144100309 |

