- 220 Grit
- 11 in Length
- 9 in Width
- Garnet Material
| Color | Brown |
| Grit | 220 |
| Material | Garnet |
| Backing Material | Paper |
| Micron Grade | 220 μm |
| Length | 11 in |
| Coat Type | Open Coat |
| Wet or Dry | Dry |
| Backing Wt. | A Weight |
| Weight | 0.02 LB |
| EAN or UPC | 51144100026 |
| Color | Brown |
| Grit | 220 |
| Material | Garnet |
| Backing Material | Paper |
| Micron Grade | 220 μm |
| Length | 11 in |
| Coat Type | Open Coat |
| Wet or Dry | Dry |
| Backing Wt. | A Weight |
| Weight | 0.02 LB |
| EAN or UPC | 51144100026 |