- 24 in Length
- 4 in Width
- 50 Grit
| Grit | 50 |
| Grit Type | Coarse |
| Length | 24 in |
| Type of Abrasive | Sanding |
| Weight | 0.191 LB |
| EAN or UPC | 51144092826 |
| Grit | 50 |
| Grit Type | Coarse |
| Length | 24 in |
| Type of Abrasive | Sanding |
| Weight | 0.191 LB |
| EAN or UPC | 51144092826 |