
- 5 in Diameter
- Power Tool Sanding Type
Type | Power Tool Sanding |
Grit Type | Fine |
Dia. | 5 in |
Backing Material | Film |
Weight | 0.077 LB |
EAN or UPC | 51144091706 |

Type | Power Tool Sanding |
Grit Type | Fine |
Dia. | 5 in |
Backing Material | Film |
Weight | 0.077 LB |
EAN or UPC | 51144091706 |