
- Assorted Grit
- 9 in Length
- 3 2/3 in Width
- Aluminum Oxide Material
Width | 3.667 in |
Material | Aluminum Oxide |
Length | 9 in |
Grit | Assorted |
Weight | 6.811 LB |
EAN or UPC | 51144090198 |

Width | 3.667 in |
Material | Aluminum Oxide |
Length | 9 in |
Grit | Assorted |
Weight | 6.811 LB |
EAN or UPC | 51144090198 |