
- Coarse Grit
- 9 in Length
- 3 2/3 in Width
- Aluminum Oxide Material
Grit | Coarse |
Color | Brown |
Material | Aluminum Oxide |
Length | 9 in |
Width | 3.667 in |
Weight | 8.5 LB |
EAN or UPC | 51144090174 |

Grit | Coarse |
Color | Brown |
Material | Aluminum Oxide |
Length | 9 in |
Width | 3.667 in |
Weight | 8.5 LB |
EAN or UPC | 51144090174 |