- Fine Grit
- 9 in Length
- 3 2/3 in Width
- Aluminum Oxide Material
| Grit | Fine |
| Material | Aluminum Oxide |
| Length | 9 in |
| Color | Brown |
| Width | 3.667 in |
| Weight | 2.17 LB |
| EAN or UPC | 51144090150 |
| Grit | Fine |
| Material | Aluminum Oxide |
| Length | 9 in |
| Color | Brown |
| Width | 3.667 in |
| Weight | 2.17 LB |
| EAN or UPC | 51144090150 |