
- Medium Grit
- 11 in Length
- 9 in Width
- Aluminum Oxide Material
Grit | Medium |
Length | 11 in |
Material | Aluminum Oxide |
Width | 9 in |
Weight | 5.96 LB |
EAN or UPC | 51144090020 |

Grit | Medium |
Length | 11 in |
Material | Aluminum Oxide |
Width | 9 in |
Weight | 5.96 LB |
EAN or UPC | 51144090020 |