- Fine Grit
- 11 in Length
- 9 in Width
- Aluminum Oxide Material
| Length | 11 in |
| Grit | Fine |
| Width | 9 in |
| Material | Aluminum Oxide |
| Weight | 5.52 LB |
| EAN or UPC | 51144090013 |
| Length | 11 in |
| Grit | Fine |
| Width | 9 in |
| Material | Aluminum Oxide |
| Weight | 5.52 LB |
| EAN or UPC | 51144090013 |