
- Very Fine Grit
- 11 in Length
- 9 in Width
- Aluminum Oxide Material
Material | Aluminum Oxide |
Width | 9 in |
Grit | Very Fine |
Length | 11 in |
Weight | 11.4 LB |
EAN or UPC | 51144090006 |

Material | Aluminum Oxide |
Width | 9 in |
Grit | Very Fine |
Length | 11 in |
Weight | 11.4 LB |
EAN or UPC | 51144090006 |