- 100 Grit
- Utility Type
- 50 ft Length
- 2 in Width
- Aluminum Oxide Material
| Material | Aluminum Oxide |
| Type | Utility |
| Length | 50 ft |
| Bond | Glue |
| Backing Wt. | J Weight |
| Color | Gray |
| Used With | Paint |
| Backing Material | Cloth |
| Grit | 100 |
| Coat Type | Closed Coat |
| Weight | 3.7 LB |
| EAN or UPC | 51144050499 |

