- 120 Grit
- Utility Type
- 50 ft Length
- 1 in Width
- Aluminum Oxide Material
| Length | 50 ft |
| Coat Type | Closed Coat |
| Color | Gray |
| Used With | Paint |
| Backing Material | Cloth |
| Backing Wt. | J Weight |
| Material | Aluminum Oxide |
| Type | Utility |
| Grit | 120 |
| Bond | Glue |
| Weight | 1.64 LB |
| EAN or UPC | 51144050086 |

