- 220 Grit
- Utility Type
- 150 ft Length
- 1 in Width
- Aluminum Oxide Material
| Material | Aluminum Oxide |
| Backing Wt. | J Weight |
| Coat Type | Closed Coat |
| Bond | Glue |
| Type of Abrasive | Coated |
| Backing Material | Cloth |
| Color | Gray |
| Used With | Paint |
| Type | Utility |
| Grit | 220 |
| Length | 150 ft |
| Weight | 1.4 LB |
| EAN or UPC | 51144050055 |

