- 500 Grit
- Utility Type
- 150 ft Length
- 1 in Width
- Aluminum Oxide Material
| Material | Aluminum Oxide |
| Used With | Paint |
| Backing Wt. | J Weight |
| Coat Type | Closed Coat |
| Color | Gray |
| Type | Utility |
| Bond | Glue |
| Grit | 500 |
| Backing Material | Cloth |
| Length | 150 ft |
| Weight | 5.5 LB |
| EAN or UPC | 51144050000 |

