- 64 in Length
- 1 in Width
- 320 Grit
- Aluminum Oxide Material
| Flex Type | L-Flex |
| Material | Aluminum Oxide |
| Length | 64 in |
| Coat Type | Closed Coat |
| Backing Material | Cloth |
| Width | 1 in |
| Splice Type | Film-Lok |
| Grit | 320 |
| Backing Wt. | J Weight |
| Weight | 0.042 LB |
| EAN or UPC | 51144045013 |

