- Aluminum Oxide Material
- 100 Grit
description
- 3M™ Utility Cloth Sheet 211K provides a light-weight cloth sandpaper used for hand sanding. This closed coat product uses aluminum oxide mineral in its construction. These rolls come in a range of grades for common applications such as repairing (metal finishes, rust or other contaminant removal), deburring, blending and surface preparation for paints and coatings.
features
- Fast-cutting aluminum oxide abrasive sheets come in ten standard grades to suit a variety of tasks
- Flexible cloth backing works well on contours and can be twisted or folded
- Cloth backing is both flexible and durable enough for machine use
- Sheets can be torn by hand for convenient sizing and reduced waste
- Suitable for use on both ferrous and non-ferrous metals
| Color | Black |
| Grit | 100 |
| Length | 11 in |
| Material | Aluminum Oxide |
| Backing Wt. | J Weight |
| Backing Material | Cloth |
| Type | Utility |
| Coat Type | Closed Coat |
| Used With | Paint |
| Weight | 0.09 LB |
| EAN or UPC | 51144024094 |

