- 36 Grit
- 16 1/2 in Length
- 2 3/4 in Width
- Aluminum Oxide Material
| Grit | 36 |
| Color | Green |
| Material | Aluminum Oxide |
| Wet or Dry | Dry |
| Backing Wt. | E Weight |
| Length | 16 1/2 in |
| Performance | Better |
| Weight | 0.079 LB |
| EAN or UPC | 51144022328 |
| Grit | 36 |
| Color | Green |
| Material | Aluminum Oxide |
| Wet or Dry | Dry |
| Backing Wt. | E Weight |
| Length | 16 1/2 in |
| Performance | Better |
| Weight | 0.079 LB |
| EAN or UPC | 51144022328 |