- 40 Grit
- 16 1/2 in Length
- 2 3/4 in Width
- Aluminum Oxide Material
| Color | Green |
| Method of Attachment | PSA |
| Wet or Dry | Dry |
| Length | 16 1/2 in |
| Material | Aluminum Oxide |
| Performance | Better |
| Grit | 40 |
| Backing Wt. | E Weight |
| Weight | 0.075 LB |
| EAN or UPC | 51144022311 |
| Color | Green |
| Method of Attachment | PSA |
| Wet or Dry | Dry |
| Length | 16 1/2 in |
| Material | Aluminum Oxide |
| Performance | Better |
| Grit | 40 |
| Backing Wt. | E Weight |
| Weight | 0.075 LB |
| EAN or UPC | 51144022311 |