- 80 Grit
- 9 in Length
- 3 2/3 in Width
- Aluminum Oxide Material
| Color | Gold |
| Backing Material | Paper |
| Coat Type | Open Coat |
| Length | 9 in |
| Grit | 80 |
| Material | Aluminum Oxide |
| Backing Wt. | D Weight |
| Used With | Aluminum |
| Weight | 0.021 LB |
| EAN or UPC | 51144021758 |
| Color | Gold |
| Backing Material | Paper |
| Coat Type | Open Coat |
| Length | 9 in |
| Grit | 80 |
| Material | Aluminum Oxide |
| Backing Wt. | D Weight |
| Used With | Aluminum |
| Weight | 0.021 LB |
| EAN or UPC | 51144021758 |