- 80 Grit
- 8 in Length
- 3 in Width
- Aluminum Oxide Material
| Material | Aluminum Oxide |
| Backing Wt. | D Weight |
| Grit | 80 |
| Backing Material | Paper |
| Coat Type | Open Coat |
| Length | 8 in |
| Used With | Aluminum |
| Color | Gold |
| Weight | 0.015 LB |
| EAN or UPC | 51144021451 |
| Material | Aluminum Oxide |
| Backing Wt. | D Weight |
| Grit | 80 |
| Backing Material | Paper |
| Coat Type | Open Coat |
| Length | 8 in |
| Used With | Aluminum |
| Color | Gold |
| Weight | 0.015 LB |
| EAN or UPC | 51144021451 |