- P60 Grit
- 17 1/2 in Length
- 2 3/4 in Width
- Aluminum Oxide Material
| Color | Gold |
| Material | Aluminum Oxide |
| Backing Material | Paper |
| Length | 17 1/2 in |
| Micron Grade | 60 μm |
| Coat Type | Open Coat |
| Backing Wt. | D Weight |
| Grit | P60 |
| Used With | Fiberglass |
| Wet or Dry | Dry |
| Weight | 0.04 LB |
| EAN or UPC | 51144021369 |

