- P50 Grit
- 11 in Length
- 9 in Width
- Aluminum Oxide Material
| Material | Aluminum Oxide |
| Backing Material | Paper |
| Length | 11 in |
| Coat Type | Open Coat |
| Color | Gold |
| Micron Grade | 50 μm |
| Grit | P50 |
| Used With | Aluminum |
| Backing Wt. | D Weight |
| Wet or Dry | Dry |
| Weight | 0.086 LB |
| EAN or UPC | 51144021178 |

