- 80 Grit
- 11 in Length
- 9 in Width
- Aluminum Oxide Material
| Material | Aluminum Oxide |
| Micron Grade | 80 μm |
| Color | Brown |
| Length | 11 in |
| Backing Material | Paper |
| Backing Wt. | A Weight |
| Grit | 80 |
| Coat Type | Open Coat |
| Used With | All Metals |
| Wet or Dry | Dry |
| Weight | 0.045 LB |
| EAN or UPC | 51144021086 |

