- 120 Grit
- 11 in Length
- 9 in Width
- Aluminum Oxide Material
| Used With | Composites |
| Material | Aluminum Oxide |
| Wet or Dry | Dry |
| Length | 11 in |
| Coat Type | Open Coat |
| Grit | 120 |
| Micron Grade | 120 μm |
| Backing Wt. | A Weight |
| Backing Material | Paper |
| Color | Brown |
| Weight | 0.029 LB |
| EAN or UPC | 51144021062 |

