- 600 Grit
- 9 in Length
- 3 2/3 in Width
| Grit | 600 |
| Wet or Dry | Wet or Dry |
| Color | Black |
| Backing Wt. | A Weight |
| Length | 9 in |
| Performance | Better |
| Weight | 0.008 LB |
| EAN or UPC | 51144020607 |
| Grit | 600 |
| Wet or Dry | Wet or Dry |
| Color | Black |
| Backing Wt. | A Weight |
| Length | 9 in |
| Performance | Better |
| Weight | 0.008 LB |
| EAN or UPC | 51144020607 |