- 1000 Grit
- 9 in Length
- 5 1/2 in Width
- Silicon Carbide Material
| Backing Wt. | A Weight |
| Color | Black |
| Wet or Dry | Wet or Dry |
| Material | Silicon Carbide |
| Grit | 1000 |
| Length | 9 in |
| Performance | Better |
| Weight | 0.012 LB |
| EAN or UPC | 51144020218 |
| Backing Wt. | A Weight |
| Color | Black |
| Wet or Dry | Wet or Dry |
| Material | Silicon Carbide |
| Grit | 1000 |
| Length | 9 in |
| Performance | Better |
| Weight | 0.012 LB |
| EAN or UPC | 51144020218 |