- 80 Grit
- 11 in Length
- 9 in Width
- Silicon Carbide Material
features
- Silicon carbide abrasive product constructed on a C-weight, intermediate paper backing
- Can be run wet or dry
| Backing | C-weight paper |
| Backing Wt. | C Weight |
| Coat Type | Closed Coat |
| Used With | All Metals |
| Grit | 80 |
| Color | Black |
| Length | 11 in |
| Material | Silicon Carbide |
| Backing Material | Paper |
| Micron Grade | 80 μm |
| Wet or Dry | Wet |
| Weight | 0.072 LB |
| EAN or UPC | 51144020188 |
-
Pre-Packed Quantities


