- 150 Grit
- 11 in Length
- 9 in Width
- Silicon Carbide Material
features
- Silicon carbide abrasive product constructed on a C-weight, intermediate paper backing
- Can be run wet or dry
| Micron Grade | 150 μm |
| Backing Material | Paper |
| Color | Black |
| Used With | All Metals |
| Grit | 150 |
| Length | 11 in |
| Wet or Dry | Wet |
| Backing | C-weight paper |
| Coat Type | Closed Coat |
| Material | Silicon Carbide |
| Backing Wt. | C Weight |
| Weight | 0.053 LB |
| EAN or UPC | 51144020157 |
-
Pre-Packed Quantities


