- 320 Grit
- 11 in Length
- 9 in Width
- Silicon Carbide Material
features
- Silicon carbide sheet constructed on an A-weight, light paper backing
- Can be run wet or dry
| Color | Black |
| Wet or Dry | Wet or Dry |
| Grit | 320 |
| Backing Wt. | A Weight |
| Material | Silicon Carbide |
| Backing | A-weight paper |
| Performance | Better |
| Length | 11 in |
| Weight | 0.04 LB |
| EAN or UPC | 51144020041 |
-
Pre-Packed Quantities


