- 360 Grit
- 11 in Length
- 9 in Width
- Silicon Carbide Material
| Color | Black |
| Backing Wt. | A Weight |
| Grit | 360 |
| Wet or Dry | Wet or Dry |
| Length | 11 in |
| Performance | Better |
| Material | Silicon Carbide |
| Weight | 0.03 LB |
| EAN or UPC | 51144020034 |
| Color | Black |
| Backing Wt. | A Weight |
| Grit | 360 |
| Wet or Dry | Wet or Dry |
| Length | 11 in |
| Performance | Better |
| Material | Silicon Carbide |
| Weight | 0.03 LB |
| EAN or UPC | 51144020034 |