- 500 Grit
- 11 in Length
- 9 in Width
- Silicon Carbide Material
| Grit | 500 |
| Length | 11 in |
| Backing Wt. | A Weight |
| Wet or Dry | Wet or Dry |
| Material | Silicon Carbide |
| Color | Black |
| Performance | Better |
| Weight | 6.26 LB |
| EAN or UPC | 51144020010 |
| Grit | 500 |
| Length | 11 in |
| Backing Wt. | A Weight |
| Wet or Dry | Wet or Dry |
| Material | Silicon Carbide |
| Color | Black |
| Performance | Better |
| Weight | 6.26 LB |
| EAN or UPC | 51144020010 |