- 9 1/8 in Diameter
- Aluminum Oxide Material
- 80 Grit
| Material | Aluminum Oxide |
| Performance | Good |
| Center Hole | 0.875 in |
| Dia. | 9.125 in |
| Grit | 80 |
| Coat Type | Closed Coat |
| Backing Material | Fiber |
| Color | Brown |
| Used With | Carbon Steel |
| RPM [Max] | 6600 rpm |
| Weight | 0.167 LB |
| EAN or UPC | 51144017621 |

