- 7 in Overall Diameter
- 100 Grit
- Aluminum Oxide Abrasive Material
description
- Our 3M Fibre Disc 381C is a versatile and general purpose metalworking disc, designed to help with a variety of applications from grinding, weld removal & finishing to blending on common metals like carbon steel.
features
- Heavy weight fibre backing is tough and durable
- Versatile disc can tackle many applications, from grinding to blending
- Used with portable tools for easier access of workpiece
- Closed-coat construction provides good grain density and durability
- Resin bond withstands heat and stabilizes the disc under pressure and heat to increase productivity
| For Use On | Carbon Steel |
| Color | Brown |
| Overall Diameter | 7 in, 177.8 mm |
| Diameter | 7 in |
| Grit | 100 |
| Center Hole | 0.875 in, 22.225 mm |
| Abrasive Material | Aluminum Oxide |
| Performance | Good |
| Backing Material | Fibre |
| RPM [Max] | 8600 rpm |
| Product Form | Disc |
| Attachment Type | Center Hole |
| Coat Type | Closed |
| Used With | Carbon Steel |
| Dia. | 7 in |
| Material | Aluminum Oxide |
| Weight | 0.096 LB |
| EAN or UPC | 51144017393 |

