- 6 in Diameter
- Aluminum Oxide Material
- 80 Grit
| Vacuum Support | No |
| Method of Attachment | Pressure Sensitive Adhesive |
| Performance | Better |
| Backing Wt. | D Weight |
| Wet or Dry | Dry |
| Grit | 80 |
| Grit Type | Coarse |
| Color | Green |
| Dia. | 6 in |
| Sanding Surface | Clear Coat |
| Sanding Method | Hand |
| Material | Aluminum Oxide |
| Weight | 2.21 LB |
| EAN or UPC | 51144015061 |

