- 6 in Diameter
- Aluminum Oxide Material
- P150 Grit
| Sanding Surface | Clear Coat |
| Material | Aluminum Oxide |
| Method of Attachment | Pressure Sensitive Adhesive |
| Color | Yellow, Gold |
| Performance | Better |
| Grit Type | Medium |
| Vacuum Support | No |
| Backing Wt. | A Weight |
| Grit | P150 |
| Dia. | 6 in |
| Sanding Method | Hand |
| Wet or Dry | Dry |
| Weight | 2.81 LB |
| EAN or UPC | 51144014408 |

