- 6 in Overall Diameter
- P180 Grit
- Aluminum Oxide Abrasive Material
description
- Our 3M™ Stikit™ Gold Disc Roll 236U features a tear-off disc format in a single roll, making them exceptionally fast and easy to use. Aluminum oxide mineral abrasive delivers an aggressive cut. Anti-loading coating and available 7-hole pattern help clear dust from the disc surface for longer life. Stikit™ adhesive attachment makes changing the discs quick and easy.
features
- Adhesive-backed discs tear off conveniently one at a time without liners for added cost savings
- Durable C-weight paper backing is ideal for bare metal scratch refinement, shaping plastic filler and primer sanding
- Aluminum oxide mineral combines fast cut with long disc life
- Stikit™ discs are easy to attach and remove
- Anti-loading coating prevents dust and debris from clogging the disc
- Several versions feature 7-hole pattern for added dust removal and loading resistance
| Performance | Better |
| Method of Attachment | Pressure Sensitive Adhesive |
| Sanding Surface | Clear Coat |
| Grit Type | Medium |
| Dia. | 6 in |
| Sanding Method | Hand |
| Backing Wt. | A Weight |
| Material | Aluminum Oxide |
| Color | Yellow, Gold |
| Vacuum Support | No |
| Grit | P180 |
| Wet or Dry | Dry |
| Weight | 2.216 LB |
| EAN or UPC | 51144014392 |

