- 3 in Diameter
- Aluminum Oxide Material
- 36 Grit
| Backing Material | Cloth |
| Material | Aluminum Oxide |
| Color | Brown |
| Method of Attachment | Pressure Sensitive Adhesive |
| Coat Type | Closed Coat |
| Backing Wt. | X Weight |
| Used With | Aluminum |
| Dia. | 3 in |
| RPM [Max] | 10000 rpm |
| Grit | 36 |
| Weight | 0.021 LB |
| EAN or UPC | 51144013371 |

