- Outdoor Mounting Tape
- 175 in Length
- 1 in Width
- Gray Color
| Type | Outdoor Mounting Tape |
| Core Size | 1 in |
| Length | 175 in |
| Weight Capacity | 10 lbs |
| Color | Gray |
| Weight | 0.0 LB |
| EAN or UPC | 51141931197 |
| Type | Outdoor Mounting Tape |
| Core Size | 1 in |
| Length | 175 in |
| Weight Capacity | 10 lbs |
| Color | Gray |
| Weight | 0.0 LB |
| EAN or UPC | 51141931197 |