- Mailing Packaging Tape
- 109 yd Length
- 1.88 in Width
- Clear Color
| Length | 109 yd |
| Adhesive | Hot Melt |
| Core Size | 3 in |
| Material | Polypropylene |
| Type | Mailing Packaging Tape |
| Color | Clear |
| Weight | 16.83 LB |
| EAN or UPC | 51141923871 |
| Length | 109 yd |
| Adhesive | Hot Melt |
| Core Size | 3 in |
| Material | Polypropylene |
| Type | Mailing Packaging Tape |
| Color | Clear |
| Weight | 16.83 LB |
| EAN or UPC | 51141923871 |