- Chemical-Resistant Gloves
- Large
| Application | Refinishing Floors |
| Glove Size | Large |
| Glove Type | Chemical Resistant |
| Weight | 3.268 LB |
| EAN or UPC | 51141918273 |
| Application | Refinishing Floors |
| Glove Size | Large |
| Glove Type | Chemical Resistant |
| Weight | 3.268 LB |
| EAN or UPC | 51141918273 |