- Duct Tape
- 20 yd Length
- 1.88 in Width
- Yellow Color
| Length | 20 yd |
| Color | Yellow |
| Design | Solid |
| Type | Duct Tape |
| Weight | 2.4 LB |
| EAN or UPC | 51141914787 |
| Length | 20 yd |
| Color | Yellow |
| Design | Solid |
| Type | Duct Tape |
| Weight | 2.4 LB |
| EAN or UPC | 51141914787 |