- Sure Start Shipping Packaging Tape
- 54.6 yd Length
- 1.88 in Width
- Clear Color
| Adhesive | Hot Melt |
| Core Size | 3 in |
| Length | 54.600 yd |
| Color | Clear |
| Type | Sure Start Shipping Packaging Tape |
| Weight | 0.0 LB |
| EAN or UPC | 51141914565 |
| Adhesive | Hot Melt |
| Core Size | 3 in |
| Length | 54.600 yd |
| Color | Clear |
| Type | Sure Start Shipping Packaging Tape |
| Weight | 0.0 LB |
| EAN or UPC | 51141914565 |