- Extreme Mounting Tape
- 5 ft Length
- 1 in Width
- Black Color
| Weight Capacity | 30 lbs |
| Color | Black |
| Type | Extreme Mounting Tape |
| Length | 5 ft |
| Core Size | 1 in |
| Weight | 0.0 LB |
| EAN or UPC | 51141910840 |
| Weight Capacity | 30 lbs |
| Color | Black |
| Type | Extreme Mounting Tape |
| Length | 5 ft |
| Core Size | 1 in |
| Weight | 0.0 LB |
| EAN or UPC | 51141910840 |