- Reflective Striping Tape
- 50 ft Length
- 1/2 in Width
- Gold Color
| Length | 50 ft |
| Type | Reflective Striping Tape |
| Color | Gold |
| Weight | 0.0 LB |
| EAN or UPC | 51141799230 |
| Length | 50 ft |
| Type | Reflective Striping Tape |
| Color | Gold |
| Weight | 0.0 LB |
| EAN or UPC | 51141799230 |