- Striping Tape
- 150 ft Length
- 5/16 in Width
- Gold Starfire Color
| Length | 150 ft |
| Color | Gold Starfire |
| Type | Striping Tape |
| Weight | 0.0 LB |
| EAN or UPC | 51141723259 |
| Length | 150 ft |
| Color | Gold Starfire |
| Type | Striping Tape |
| Weight | 0.0 LB |
| EAN or UPC | 51141723259 |