- Striping Tape
- 40 ft Length
- 1/16 in Width
- Silver Starfire Color
| Color | Silver Starfire |
| Length | 40 ft |
| Type | Striping Tape |
| Weight | 0.0 LB |
| EAN or UPC | 51141701202 |
| Color | Silver Starfire |
| Length | 40 ft |
| Type | Striping Tape |
| Weight | 0.0 LB |
| EAN or UPC | 51141701202 |