- Coarse Grit
- 4 1/2 in Diameter
- 4 in Width
| Thread Size | 5/8-11 |
| Dia. [Max] | 4.5 in |
| RPM [Max] | 3500 rpm |
| Density | 7 Density |
| Density Rating | Hard |
| Method of Attachment | Threaded |
| Material | Aluminum Oxide |
| Thread Type | External |
| Color | Gold |
| Grit | Coarse |
| Weight | 0.0 LB |
| EAN or UPC | 51141557496 |

