- Extra Coarse Grit
- 4 1/2 in Diameter
- 4 in Width
| RPM [Max] | 3500 rpm |
| Thread Type | External |
| Grit | Extra Coarse |
| Dia. [Max] | 4.5 in |
| Method of Attachment | Threaded |
| Color | Black |
| Density | 5 Density |
| Density Rating | Medium |
| Material | Aluminum Oxide |
| Thread Size | 5/8-11 |
| Weight | 0.0 LB |
| EAN or UPC | 51141557489 |

